Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 4 ft Overall L
Mfr # 18035_48_0
Zoro # G105373570
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T651
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 18035_48_0
- Zoro # G105373570
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 13/16 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T651 |
Standards | ASTM B211 |
Yield Strength | 40,000 psi |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 6061 |
Shape | Rod |
Brinell Hardness | 95 |
Tolerance Rating | Standard |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T651, Rod, Outside Diameter 13/16 in, Outside Diameter Tolerance +/- 0.002 in, 4 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 5/8 in W (18S.625-12)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_12_48)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17966_36_0)
- ZORO SELECT Rod, Aluminum, 2011, 1 1/2 In Dia x 1 Ft L (2EYA6)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1082_6_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (17969_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1093_12_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (26323_24_0)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T651-Cold Finish (7165)
- Zoro Select Aluminum Rods