Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 4 ft Overall L
Mfr # 18009_48_0
Zoro # G305375176
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 18009_48_0
- Zoro # G305375176
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6 |
Standards | ASTM B211 |
Tensile Strength | 45,000 psi |
Brinell Hardness | 95 |
Shape | Rod |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Yield Strength | 40,000 psi |
Material Grade | 6061 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 6061, Aluminum, 6061, T6, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.0015 in, 4 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (BULK-RS-E60MIL-8)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 500pc/box (GLZ10-S)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x182)
- ZORO SELECT Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L (2EYJ7)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (18112_96_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7987_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15287_12_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18065_12_0)
- Zoro Select Aluminum Rods