Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 4 ft Overall L
Mfr # 17969_48_0
Zoro # G305375152
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Temper T4
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 17969_48_0
- Zoro # G305375152
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 7/16 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/- 0.0015 in |
Details
Item | Aluminum Rod 2024 |
Material | Aluminum |
Alloy Type | 2024 |
Temper | T4 |
Standards | ASTM B211 |
Shape | Rod |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Brinell Hardness | 47 |
Rockwell Hardness | 75 |
Material Grade | 2024 |
Tensile Strength | 69,000 psi |
Yield Strength | 45,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 2024, Aluminum, 2024, T4, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/- 0.0015 in, 4 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-22)
- STEELWORKS 1x96 RND ALU Tube (11405)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 3/4" Thick (BULK-PS-UHMW-267)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (20763_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 3 Ft L (61R1.75-36)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 6 Ft L (61R1.625-72)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 3 Ft L (61R1.5-36)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17966_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18102_48_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- Zoro Select Aluminum Rods