Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 36 in Overall L
Mfr # 18058_36_0
Zoro # G305373547
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T651
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 18058_36_0
- Zoro # G305373547
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.020 in |
Overall Length | 36 in |
Outside Diameter | 5 1/2 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T651 |
Standards | ASTM B211 |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Yield Strength | 40,000 psi |
Shape | Rod |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Material Grade | 6061 |
Brinell Hardness | 95 |
Tensile Strength | 45,000 psi |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T651, Rod, Outside Diameter 5 1/2 in, Outside Diameter Tolerance +/- 0.020 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-56)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 12 Length (13537)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (24r.5-6)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (26323_36_0)
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 6 Ft L (61R.875-72)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (23879_12_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (15287_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18091_96_0)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- Zoro Select Aluminum Rods