Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 36 in Overall L
Mfr # 15288_36_0
Zoro # G805375294
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6262
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards ASTM B221
Product Information
- Brand Zoro Select
- MFR # 15288_36_0
- Zoro # G805375294
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 3/4 in |
Overall Length | 36 in |
Details
Item | Aluminum Rod 6262 |
Material | Aluminum |
Alloy Type | 6262 |
Temper | T6511 |
Standards | ASTM B221 |
Shape | Rod |
Tolerance Rating | Standard |
Mechanical Finish | Mill |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Brinell Hardness | 120 |
Rockwell Hardness | 75 |
Yield Strength | 55,000 psi |
Tensile Strength | 58,000 psi |
Material Grade | 6262 |
Heat Treatable | Yes |
Description
Aluminum Rod 6262, Aluminum, 6262, T6511, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/- 0.002 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 58,000 psi, 120 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874050)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1105_6_0)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_48_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1096_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1086_72_0)
- Zoro Select Aluminum Rods