Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 24 in Overall L
Mfr # 23879_24_0
Zoro # G305373660
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Product Information
- Brand Zoro Select
- MFR # 23879_24_0
- Zoro # G305373660
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Outside Diameter | 1 7/16 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Mechanical Finish | Mill |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
Material Grade | 6061 |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Shape | Rod |
Tensile Strength | 45,000 psi |
Fabrication | Extruded |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1 7/16 in, Outside Diameter Tolerance +/- 0.0025 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_24_48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 120 In (2FLD2)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (10589_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18032_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18071_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10615_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (13272_1_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- Zoro Select Aluminum Rods