Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 26323_12_0
Zoro # G105374270
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Temper T651
- Length Tolerance +0.125/-0 in
- Brinell Hardness 150
Product Information
- Brand Zoro Select
- MFR # 26323_12_0
- Zoro # G105374270
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 9/16 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 7075 |
Material | Aluminum |
Alloy Type | 7075 |
Temper | T651 |
Brinell Hardness | 150 |
Tensile Strength | 83,000 psi |
Shape | Rod |
Yield Strength | 73,000 psi |
Tolerance Rating | Standard |
Rockwell Hardness | 87 |
Mechanical Finish | Mill |
Material Grade | 7075 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 9/16 in, Outside Diameter Tolerance +/- 0.002 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Alloy Type 7075, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.005", Pk20 (36D748)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1087_36_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (26313_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1084_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18078_48_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1081_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10443_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (17912_1_0)
- Zoro Select Aluminum Rods