Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 26313_12_0
Zoro # G905374364
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Temper T351
- Length Tolerance +0.125/-0 in
- Rockwell Hardness 75
Product Information
- Brand Zoro Select
- MFR # 26313_12_0
- Zoro # G905374364
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Overall Length | 12 in |
Details
Item | Aluminum Rod 2024 |
Material | Aluminum |
Alloy Type | 2024 |
Temper | T351 |
Rockwell Hardness | 75 |
Mechanical Finish | Mill |
Yield Strength | 47,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 47 |
Tensile Strength | 67,000 psi |
Shape | Rod |
Tolerance Rating | Standard |
Material Grade | 2024 |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 2024, Aluminum, 2024, T351, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/- 0.0025 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Alloy Type 2024, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18090_96_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7981_12_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7983_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (15287_24_0)
- K&S PRECISION METALS ROD RND 3/16X12"" ALUM (83044)
- Zoro Select Aluminum Rods