Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 12 in Overall L
Mfr # 12506_12_0
Zoro # G305375268
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Product Information
- Brand Zoro Select
- MFR # 12506_12_0
- Zoro # G305375268
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/- 0.020 in |
Outside Diameter | 10 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Fabrication | Extruded |
Tensile Strength | 45,000 psi |
Material Grade | 6061 |
Yield Strength | 40,000 psi |
Shape | Rod |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 10 in, Outside Diameter Tolerance +/- 0.020 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-223)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-26)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15223_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (21663_12_0)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 1 Ft L (2EZK3)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18005_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1093_12_0)
- Zoro Select Aluminum Rods