Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L.
Mfr # 14469_36_0
Zoro # G703046135
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6061
- Finish Unpolished
- Outside Rectangle Size 1 1/2 in x 1 in
Product Information
- Brand Zoro Select
- MFR # 14469_36_0
- Zoro # G703046135
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 36 in |
Outside Rectangle Size | 1 1/2 in x 1 in |
Inside Rectangle Size | 1 1/4 in x 3/4 in |
Length Tolerance | +/-0.25 in |
Height Tolerance | +/-0.025 in |
Outside Width | 1 1/2 in |
Width Tolerance | +/-0.025 in |
Inside Width | 1 1/4 in |
Inside Height | 3/4 in |
Outside Height | 1 in |
Overall Length | 36 in |
Description
Aluminum Rectangular Tube 6061, Aluminum, 6061, T6, Rectangle, 36 in Overall Length, 1 1/4 in Inside Width, 3/4 in Inside Height, 1 1/2 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Rectangle Stock 3 ft L (PS-ABSB-57)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- E. JAMES Rubber, Neoprene, 3/16"Thick, 36"x36", 50A (1149T1C13/16N5M)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (14469_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (14469_6_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 12 in L. (14469_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (18003_6_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 6 ft. L. (T63S2X.125-72)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 1/2 ft L. (7060_6_0)
- Zoro Select Aluminum Tube Stock