Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Bar, 5 in Over. W
Mfr # 1172_48_0
Zoro # G705401260
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ASTM B221
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Tensile Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # 1172_48_0
- Zoro # G705401260
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Width | 5 in |
Overall Length | 4 ft |
Details
Material | Aluminum |
Standards | ASTM B221 |
Temper | T6511 |
Tensile Strength | 45,000 psi |
Item | Flat Bar Stock |
Thickness | 0.5 in |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Fabrication | Extruded |
Brinell Hardness | 95 |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Sheet |
Heat Treatable | Yes |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 5 in Overall Width, 0.5 in Thickness, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 60A (BULK-RS-S60-206)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1029-50 (RS1029-50)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (20161_6_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (7042_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3 3/4 in, 1 ft L. (1201_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 3 ft L. (22659_36_0)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (17862_36_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- Zoro Select Aluminum Tube Stock