Shop All Aluminum Tube Stock
Zoro Select
Aluminum Rectangle Bar, 1 in Over. W
Mfr # 17862_36_0
Zoro # G305401455
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ASTM B221
- Temper T52
- Tensile Strength 35,000 psi
- Length Tolerance +0.125/-0.000 in
Product Information
- Brand Zoro Select
- MFR # 17862_36_0
- Zoro # G305401455
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length Tolerance | +0.125/-0.000 in |
Overall Width | 1 in |
Overall Length | 36 in |
Details
Material | Aluminum |
Standards | ASTM B221 |
Temper | T52 |
Item | Flat Bar Stock |
Tensile Strength | 35,000 psi |
Shape | Sheet |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Brinell Hardness | 73 |
Thickness | 0.062 in |
System of Measurement | Inch |
Fabrication | Extruded |
Material Grade | 6063 |
Yield Strength | 31,000 psi |
Heat Treatable | Yes |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, 0.062 in Thickness, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate No, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 2 in W (18S2-36)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- ZORO SELECT Aluminum Square Tube, 36 in Overall L (20685_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1206_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4366_72_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (20531_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (19596_24_0)
- Zoro Select Aluminum Tube Stock