Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 7075, 12 in Overall L
Mfr # 21208_12_12
Zoro # G305401332
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75 in
- Temper T7351
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 83,000 psi
Product Information
- Brand Zoro Select
- MFR # 21208_12_12
- Zoro # G305401332
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Thickness | 1.75 in |
Temper | T7351 |
Material | Aluminum |
Tensile Strength | 83,000 psi |
Item | Aluminum Plate 7075 |
Standards | ASTM B209 |
Yield Strength | 73,000 psi |
Brinell Hardness | 150 |
Mechanical Finish | Mill |
Shape Type | Plate |
System of Measurement | Inch |
Shape | Plate |
Heat Treatable | Yes |
Rockwell Hardness | 87 |
Heat Treatment | No Heat Treatment |
Material Grade | 7075 |
Includes Material Certificate | Yes |
Description
Aluminum Plate 7075, Material Aluminum, Material Grade 7075, Temper T7351, Plate, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 1.75 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, Brinell Hardness 150, Rockwell Hardness 87, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-962)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (BULK-RS-H40-924)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- ZORO SELECT Aluminum Sheet 1100, 36 in Overall L (8028_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-6)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x 1 In, 8 ft. (6ALW7)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft (61F.5X6-12)
- Zoro Select Aluminum Sheets