Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 8 in Overall L
Mfr # 24271_8_8
Zoro # G005373953
original price:
$20.39
11% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 24271_8_8
- Zoro # G005373953
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 8 in |
Overall Length | 8 in |
Details
Thickness | 0.25 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Material Grade | 6061 |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Shape | Plate |
Rockwell Hardness | 60 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Shape Type | Plate |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 8 in, Length Tolerance +0.125/-0 in, Overall Width 8 in, Thickness 0.25 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-52)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.525 in Overall Width, Style: Top Bulb (1611-10)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 4" W x 1/4" Thick (BULK-PS-AC-279)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 10' L (23568_48_120)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.375X1.25-12)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.25X1.75-12)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1240_4_48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.375X1-24)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- Zoro Select Aluminum Sheets