Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 4 ft Overall L
Mfr # 24277_12_48
Zoro # G905374043
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # 24277_12_48
- Zoro # G905374043
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Overall Length | 4 ft |
Details
Thickness | 0.625 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Material Grade | 6061 |
Shape | Plate |
System of Measurement | Inch |
Shape Type | Plate |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.625 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.38XOH)
- ZORO SELECT Silicone Round Cord, 1/2" D, 50' L, 50A (ZUSA-RC-1534)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.375X6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24S1.5 -6)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8087_24_36)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (21112_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.5X4-6)
- ONLINEMETALS 8.75" OD x 1" Wall x 6.75" ID Stainless Round Tube 316 (26837)
- Zoro Select Aluminum Sheets