Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 36 in Overall L
Mfr # 4533_36_36
Zoro # G305374650
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # 4533_36_36
- Zoro # G305374650
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Length | 36 in |
Overall Width | 36 in |
Details
Thickness | 1 in |
Temper | T651 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Item | Aluminum Plate 6061 |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Shape Type | Plate |
Material Grade | 6061 |
Shape | Plate |
System of Measurement | Inch |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.750", 3/4" W, 3 ft. (CUSQ00088)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (480_48_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (24F.25X4 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 2 In, 3 Ft (61F.75X2-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.188X.5-6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.025x2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1X6-6)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23897_12_24)
- Zoro Select Aluminum Sheets