Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 24 in Overall L
Mfr # 1249_12_24
Zoro # G705374496
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # 1249_12_24
- Zoro # G705374496
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Thickness | 0.375 in |
Temper | T651 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Item | Aluminum Plate 6061 |
Shape Type | Plate |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Shape | Plate |
Material Grade | 6061 |
System of Measurement | Inch |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.375 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 3/16" Thick x 3/8" Wide x 10ft. Long (BULK-RS-E60-116)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1098_12_0)
- USA INDUSTRIALS Cork SBR Sponge Rubber Blend w/ Adhesive - 1/16" T x 36'' W x 10 ft. L (BULK-CRK-195)
- M-D M-DÂ Aluminum Flat Bar, 48"L x 1"W x 1/8"H, Mill Silver (60749)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7125_24_48)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 1 Ft (61S1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.375X1 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.5X75-6)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (15510_2_24)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.5X1.5-24)
- Zoro Select Aluminum Sheets