Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 18 in Overall L
Mfr # 24274_18_18
Zoro # G605374114
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Product Information
- Brand Zoro Select
- MFR # 24274_18_18
- Zoro # G605374114
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Thickness | 1 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Shape | Plate |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
System of Measurement | Inch |
Material Grade | 6061 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Shape Type | Plate |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 18 in, Length Tolerance +0.125/-0 in, Overall Width 18 in, Thickness 1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2-1/4" Dia. (1NMW8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ZORO SELECT PU Sheet, 80A, 12"x12"x2.5mm, Amber (BULK-RS-P80-90)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7131_4_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (21112_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1X3.5-12)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.75X1 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.5X1.75 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-24)
- Zoro Select Aluminum Sheets