Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 6061, 18 in Overall L
Mfr # 1249_18_18
Zoro # G105374447
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Temper T651
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 1249_18_18
- Zoro # G105374447
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Thickness | 0.375 in |
Temper | T651 |
Material | Aluminum |
Item | Aluminum Plate 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Shape | Plate |
Shape Type | Plate |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Material Grade | 6061 |
System of Measurement | Inch |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 18 in, Length Tolerance +0.125/-0 in, Overall Width 18 in, Thickness 0.375 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Plate, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W (1095 SpS0.032x2.5x361)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- U-POL PRODUCTS U-POL Products UPL-UP0766 Fibral Lite Fiberglass Filler (UPL-UP0766)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx24 Wx48 InL (3DTC7)
- ZORO SELECT Plate, Al, 6061, 1 1/4 x 12 x 12 In (61P1.25X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (23084_24_36)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23083_12_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1242_24_48)
- Zoro Select Aluminum Sheets