Shop All Aluminum Sheets
Zoro Select
Aluminum Plate 5052, 24 in Overall L
Mfr # 14453_24_24
Zoro # G202646676
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 14453_24_24
- Zoro # G202646676
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Length | 24 in |
Description
Aluminum Plate 5052, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.375 in, Thickness Tolerance +/-0.015 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate No, Standards ASTM B209, Shape Plate, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- E. JAMES Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (1507-1/16-25)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.5X4-6)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 3 Ft (61F1.25X8-36)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (17922_36_36)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1246_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F1.5X2 -6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.050x2-48)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- Zoro Select Aluminum Sheets