Shop All Rolling Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread
Mfr # A009
Zoro # G2115578
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$968.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Material Aluminum
- Platform Depth 49 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # A009
- Zoro # G2115578
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 73 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Standards | Osha |
Ladder Actuation | Tilt and Roll |
Ladder Tread | Ribbed |
Number of Legs | 4 |
Step Tread | Ribbed |
Number of Steps | 4 |
Climbing Angle | 60 Degrees |
Platform Style | Single Access |
Finish | Mill |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Base Depth 73 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Mill, Standards OSHA, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- MARATHON Yard Rover, Pneumatic Tire, Wheelbarrow (70007)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP2424A3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP2448RA3B4B8AC1P6)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- Zoro Select Rolling Work Platforms