Shop All Fixed Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 3 Steps, No Handrails, 48"D Platform, Serrated Tread
Mfr # A015
Zoro # G2142421
product price: $1,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,137.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Aluminum
- Platform Depth 49 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # A015
- Zoro # G2142421
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 67 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Standards | OSHA 1910.27 and ANSI A14.7 |
Climbing Angle | 60 Degrees |
Number of Legs | 4 |
Platform Style | Single Access |
Number of Steps | 3 |
Ladder Actuation | Tilt and Roll |
Step Tread | Serrated |
Finish | Mill |
Ladder Tread | Serrated |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Base Depth 67 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA 1910.27 and ANSI A14.7, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- CASTERHQ 3"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC314)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread (A007)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- Zoro Select Work Platforms