Shop All Rolling Work Platforms
Zoro Select
Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread
Mfr # A012
Zoro # G7290893
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Material Aluminum
- Platform Depth 49 in
- Platform Width 24 in
Product Information
- Brand Zoro Select
- MFR # A012
- Zoro # G7290893
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 61 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Handrails Included | No |
Ladder Tread | Serrated |
Platform Style | Single Access |
Climbing Angle | 60 Degrees |
Number of Steps | 2 |
Ladder Actuation | Tilt and Roll |
Number of Legs | 4 |
Standards | Osha |
Step Tread | Serrated |
Finish | Mill |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Base Depth 61 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Mill, Standards OSHA, Handrails Included No, Ladder Actuation Tilt and Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- GPS - GENERIC PARTS SERVICE Ignition Switch For Yale MP/MPB 040 AC Pallet Trucks (YL 500863104)
- ZORO SELECT Aluminum Mobile Work Platform, 4 Steps, No Handrails, 48"D Platform, Solid Ribbed Tread (A009)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP2424A3B8AC1P6)
- Zoro Select Rolling Work Platforms