Shop All Aluminum Rods
Zoro Select
Aluminum Hex Bar, 4 ft Overall L
Mfr # 18060_48_0
Zoro # G405402925
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Includes Material Certificate Yes
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 18060_48_0
- Zoro # G405402925
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +0.125/-0.000 in |
Hex Width | 1/2 in |
Overall Length | 4 ft |
Details
Item | Aluminum Hex Bar |
Material | Aluminum |
Temper | T6511 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Fabrication | Extruded |
Rockwell Hardness | 60 |
Shape | Hexagon |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Heat Treatable | Yes |
System of Measurement | Inch |
Material Grade | 6061 |
Description
Aluminum Hex Bar, Aluminum, 6061, T6511, Hexagon, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, Hex Width 1/2 in, Width Tolerance +0.125/-0.000 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-70)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18042_24_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18042_36_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1081_6_0)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (26161_96_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (18073_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- Zoro Select Aluminum Rods