Shop All Aluminum Treads
Zoro Select
Aluminum Grtng, Serrated, Grooved, 1.25In H
Mfr # 23188R125-TRD1
Zoro # G6773751
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Tread Width 18 in
- Tread Depth 8 9/16 in
- Height 1.25 in
- Nosing Grooved
Product Information
- Brand Zoro Select
- MFR # 23188R125-TRD1
- Zoro # G6773751
- Country of Origin China
- Category Aluminum Treads
Dimensions
Tread Width | 18 in |
Tread Depth | 8 9/16 in |
Height | 1.25 in |
Mounting Hole Width | 7/16 in |
Mounting Hole Length | 1 7/16 in |
Bearing Bar Height | 1.25 in |
Mounting Hole Diameter | 7/16 in |
End Plate Height | 2.5 in |
Description
Stair Tread, Aluminum, 6061, Stair Tread, 1.25 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2.5 in End Plate Height, Top Surface Serrated, Nosing Surface Grooved, Bearing Bar Spacing 1.188 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4.5 in, Includes Mounting Hardware No, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4, Mounting Hole Center to Tread Top 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/8 T x 8 W x 8 L - 3 Pk (20-119)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- Zoro Select Aluminum Treads