Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 6 ft Overall L
Mfr # 7016_72_0
Zoro # G505402559
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Brinell Hardness 73
- Fabrication Extruded
- Base Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # 7016_72_0
- Zoro # G505402559
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 1 1/2 in |
Overall Length | 6 ft |
Outside Leg Length | 1 1/2 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Brinell Hardness | 73 |
Fabrication | Extruded |
Base Thickness | 0.125 in |
Leg Inside Corner Shape | Square |
Tensile Strength | 35,000 psi |
System of Measurement | Inch |
Heat Treatable | Yes |
Profile | 7016_72_0 - U-Channel |
Leg Thickness | 0.125 in |
Shape | U-Channel |
Includes Material Certificate | Yes |
U-Channel Profile Type | Architectural |
Mechanical Finish | Mill |
Yield Strength | 31,000 psi |
Material Grade | 6063 |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 6 ft Overall Length, 1 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 1/2 in, Profile 7016_72_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-934)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PC-613)
- ZORO SELECT Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia (2FHD8)
- CINDOCO WOOD SHIMS 7 3/8 IN, 56PK (200D)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- NATIONAL MFG CO U Channel (N342279)
- Zoro Select Aluminum U-Channel Stock