Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 4 ft Overall L
Mfr # 1076_48_0
Zoro # G805402396
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Brinell Hardness 95
- Profile 1076_48_0 - U-Channel
- Includes Material Certificate Yes
Product Information
- Brand Zoro Select
- MFR # 1076_48_0
- Zoro # G805402396
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 6 in |
Outside Leg Length | 2 3/16 in |
Overall Length | 4 ft |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Brinell Hardness | 95 |
Profile | 1076_48_0 - U-Channel |
Includes Material Certificate | Yes |
Base Thickness | 0.437 in |
Leg Inside Corner Shape | Round |
Material Grade | 6061 |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Tensile Strength | 45,000 psi |
Heat Treatable | Yes |
Yield Strength | 40,000 psi |
Shape | U-Channel |
System of Measurement | Inch |
Fabrication | Extruded |
U-Channel Profile Type | American Standard |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 4 ft Overall Length, 2 3/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.437 in, Outside Base Width 6 in, Profile 1076_48_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/4 in Dia. (BULK-PR-PTFE-17)
- ZORO SELECT Bearing Bronze Round Bar 932 (14171_12_0)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (23083_12_12)
- PRECISION BRAND Arbor Shim, 0.0150x3/8 ID, Pk10 (25112)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock