Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Round Bar
Mfr # 54r.5-24
Zoro # G808363243
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears
- Outside Diameter Tolerance +0.031 in
- Minimum Temperature 1,600 Degrees F
- Includes Material Certificate Yes
- Shape Rod
Product Information
- Brand Zoro Select
- MFR # 54r.5-24
- Zoro # G808363243
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Outside Diameter Tolerance | +0.031 in |
Overall Length | 24 in |
Outside Diameter | 1/2 in |
Details
Item | 954 Bronze Rod |
Application | Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears |
Minimum Temperature | 1,600 Degrees F |
Includes Material Certificate | Yes |
Shape | Rod |
Rockwell Hardness | B85 |
Material Grade | 954 |
Material | Bronze |
Heat Treatment | No Heat Treatment |
Fabrication | Cast |
Standards | ASTM B505, SAE J461, SAE J462 |
Maximum Temperature | 1,675 Degrees F |
System of Measurement | Inch |
Yield Strength | 32,000 psi |
Mechanical Finish | Mill |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 1/2 in, Overall Length 24 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B85, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Ceramic, 1/4 In, Pk10 (4RJR2)
- FAIRCHILD Edge Grip Seal, EPDM, 6 ft Length, 0.538 in Overall Width, Style: Window Channel (0486-6)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1In. H (24188R100-C2)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bronze Hollowbar 932 (14114_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- Zoro Select Bronze Bar Stock