Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Round Bar
Mfr # 54r3-36
Zoro # G908363266
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B85
- Shape Rod
- Yield Strength 32,000 psi
- Overall Length 36 in
- Minimum Temperature 1,600 Degrees F
Product Information
- Brand Zoro Select
- MFR # 54r3-36
- Zoro # G908363266
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +0.031 in |
Outside Diameter | 3 in |
Details
Item | 954 Bronze Rod |
Rockwell Hardness | B85 |
Shape | Rod |
Yield Strength | 32,000 psi |
Minimum Temperature | 1,600 Degrees F |
Heat Treatment | No Heat Treatment |
Application | Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears |
Fabrication | Cast |
Includes Material Certificate | Yes |
Standards | ASTM B505, SAE J461, SAE J462 |
Mechanical Finish | Mill |
Material | Bronze |
Maximum Temperature | 1,675 Degrees F |
System of Measurement | Inch |
Material Grade | 954 |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 3 in, Overall Length 36 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B85, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.845 in Overall Width, Style: Edge Trim (1837-50)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 5/16" Dia. (6RFW0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT Bronze Hollowbar 932 (14114_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock