Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14288_12_0
Zoro # G608564031
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +0.067/+0.107 in
- Material Bronze
- Thickness 0.25 in
- Yield Strength 32,000 psi
- Shape Rectangular Bar
Product Information
- Brand Zoro Select
- MFR # 14288_12_0
- Zoro # G608564031
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Item | 954 Bronze Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
Material | Bronze |
Thickness | 0.25 in |
Yield Strength | 32,000 psi |
Shape | Rectangular Bar |
Tolerance Rating | Oversized |
Tensile Strength | 85,000 psi |
Rockwell Hardness | B86 |
Brinell Hardness | 170 |
Mechanical Finish | Mill |
Material Grade | 954 |
Fabrication | Cast |
Standards | ASTM B505 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 32,000 psi, Thickness 0.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-UHMW-142)
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ZORO SELECT Bronze Hollowbar 932 (14114_13_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (7928_13_0)
- Zoro Select Bronze Bar Stock