Shop All Alnico Magnets
Zoro Select
Alnico Shielded Magnet, 0.14 lb. Pull
Mfr # 10E848
Zoro # G4230974
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Magnet Style Brass Shielded Magnet
- Material Alnico
- Max. Pull 0.14 lb
- Thickness 0.5 in
Product Information
- Brand Zoro Select
- MFR # 10E848
- Zoro # G4230974
- UPC # 190735376683
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/4 in |
Details
Magnet Style | Brass Shielded Magnet |
Material | Alnico |
Max. Pull | 0.14 lb |
Thickness | 0.5 in |
Item | Brass Shielded Magnet |
Shop By | Closeouts |
Description
Brass Shielded Magnet, Material Alnico, Max. Pull 0.14 lb, Thickness 0.5 in, Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-628-00)
- BALDWIN RESERVE Baldwin Reserve FDROUTRR141 Full Dummy R (FD.ROU.TRR.141)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- MIDWEST FASTENER 7/8" x 3/16" Magnet Bars 10PK (32702)
- Zoro Select Alnico Magnets