Shop All Alnico Magnets
Zoro Select
Alnico 5 Horseshoe Magnet, 70 lb. Pull
Mfr # 6XY55
Zoro # G3060346
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Max. Pull 70 lb
- Thickness 1.9 in
- Overall Length 1 7/8 in
Product Information
- Brand Zoro Select
- MFR # 6XY55
- Zoro # G3060346
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 2 1/2 in |
Hole Dia. | 3/16 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 70 lb |
Thickness | 1.9 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 70 lb, Thickness 1.9 in, Overall Length 1 7/8 in, Overall Width 2 1/2 in, Hole Dia. 3/16 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/3-1/2"W x 1"H, Standard Frame, 30"W x 30"H (GVPVE30X3001SN)
- ILCO Ilco: Key Blanks, N54G DL 0(ILCO N1054G) (ILCO-N54G)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 2 lb. Pull (6XY47)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- Zoro Select Alnico Magnets