Shop All Alnico Magnets
This Product is Discontinued
Zoro Select
Alnico 5 Horseshoe Magnet, 50 lb. Pull (Discontinued)
Mfr # 6XY51
Zoro # G1728806
This Product is Discontinued
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Overall Length 15/16 in
- Overall Width 3 in
- Max. Pull 50 lb
Product Information
- Brand Zoro Select
- MFR # 6XY51
- Zoro # G1728806
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 15/16 in |
Overall Width | 3 in |
Hole Dia. | 3/16 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 50 lb |
Thickness | 2.5 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 50 lb, Thickness 2.5 in, Overall Length 15/16 in, Overall Width 3 in, Hole Dia. 3/16 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.