Shop All Alnico Magnets
Zoro Select
Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2
Mfr # 6XY75
Zoro # G0405246
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Bar Magnet
- Material Alnico 5
- Overall Length 3 in
- Overall Width 25/64 in
- Max. Pull 0.4 lb
Product Information
- Brand Zoro Select
- MFR # 6XY75
- Zoro # G0405246
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 3 in |
Overall Width | 25/64 in |
Details
Magnet Style | Bar Magnet |
Material | Alnico 5 |
Max. Pull | 0.4 lb |
Thickness | 0.593 in |
Stability Temp. | 975 Degrees F |
Item | Bar Magnet |
Includes | Steel Keeper |
Description
Bar Magnet, Material Alnico 5, Max. Pull 0.4 lb, Thickness 0.593 in, Overall Length 3 in, Overall Width 25/64 in, Stability Temp. 975 Degrees F, Includes Steel Keeper, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv Gs4270 18 G-Slide Full Extension Soft Close Slide Zinc 18 in. (GS4270 18)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Satin Nickel (HRB325U15)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7256 SET US26D)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull (6XY95)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- Zoro Select Alnico Magnets