Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Sheet, 12 in L, 12 in W
Mfr # 12692_12_12
Zoro # G102644611
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Temper O
- Standards AMS 6350, AMS 6351, ASTM A505
Product Information
- Brand Zoro Select
- MFR # 12692_12_12
- Zoro # G102644611
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 12 in |
Overall Length | 12 in |
Description
4130 Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.19 in, Thickness Tolerance +/-0.009 in, Yield Strength 66,000 psi, Fabrication Hot Rolled, Rockwell Hardness B82, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_36_36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-8)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Black (ZUSA-CBPSR-235)
- ZORO SELECT Alloy Steel Sheet, 24 in L, 12 in W (9661_12_24)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9668_12_12)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9667_12_12)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 7/8 in W (40S.875-12)
- ZORO SELECT Blank, Steel, 4140, 5/8 In T, 4 x 11 3/4 In (SB-4140-0625-04-11)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 1 1/2" W (40F1X1.5-24)
- Zoro Select Alloy Steel Sheets