Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 6 ft L, 1 in Dia.
Mfr # 7337_72_0
Zoro # G203045584
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 1 in
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # 7337_72_0
- Zoro # G203045584
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1 in |
Length | 6 ft |
Outside Dia. Tolerance | +/-0.0050 in |
Length Tolerance | +/-1 in |
Inside Diameter Tolerance | Not Rated |
Outside Diameter | 1 in |
Inside Diameter | 0.87 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Overall Length | 6 ft |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 0.87 in, Outside Diameter 1 in, Overall Length 6 ft, Wall Thickness 0.065 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 156, Includes Material Certificate Yes, Inside Diameter Tolerance Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Open Cell, 1 in W, 72 in L, 1/2 in Thick, Black (ZUSA-PU-81)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Albras Aluminum Cloverleaf Sheet Metal (56016)
- ONLINEMETALS Titanium Bar-Round 36 L (4777)
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7328_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 7/8" Dia. (7331_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7327_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (7339_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7328_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 2 in Dia. (9570_36_0)
- Zoro Select Alloy Steel Tube Stock