Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 5/8 in Dia.
Mfr # 20r.625-36
Zoro # G206903676
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Length Tolerance +/-3.000 in
- Standards AISI 8620, ASTM A331
- Machinability 66 %
- Tolerance Rating Standard
Product Information
- Brand Zoro Select
- MFR # 20r.625-36
- Zoro # G206903676
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Details
Material | Alloy Steel |
Item | 8620 Alloy Steel Rod |
Standards | AISI 8620, ASTM A331 |
Machinability | 66 % |
Tolerance Rating | Standard |
Brinell Hardness | 85 |
Tensile Strength | 76,000 psi |
System of Measurement | Inch |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Yield Strength | 55,000 psi |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Material Grade | 8620 |
Includes Material Certificate | Yes |
Shape | Rod |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Yes, Standards AISI 8620, ASTM A331, Length Tolerance +/-3.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1" Thick x 18" Wide x 12" Long (BULK-RS-N50-636)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 50A (BULK-RS-H50-941)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 3/4" Thick (BULK-PS-PE-241)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/4, 1.25 In (O1D1-146)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 3/4 in Dia. (40r1.75-24)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 6 Ft L (2KUL2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (40r.375-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 in Dia. (40r1-36)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- Zoro Select Alloy Steel Rods