Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 1 1/2 in Dia.
Mfr # 40r1.5-36
Zoro # G002716104
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unfinished
Product Information
- Brand Zoro Select
- MFR # 40r1.5-36
- Zoro # G002716104
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 1/2 in |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | -0.003 in |
Overall Length | 36 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance -0.003 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A304, ASTM A322, ASTM A331, Length Tolerance +/-3.000 in, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet - 40A - 3/4" Thick x 6" Wide x 6" Long (BULK-RS-H40-439)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-NYL-358)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 3 Ft (61F1X3-36)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/2 in Dia. (40r1.5-24)
- ZORO SELECT Rod, Steel, 4140, 5/8 In Dia x1 Ft L (2HKN3)
- ZORO SELECT Tool Steel Rod, 36 in L, 21/64 in Dia. (13701_36_0)
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 in Dia. (40r1-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 ft L, 6 in W (40f1.5x6-72)
- Zoro Select Alloy Steel Rods