Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 24 in L, 2 1/4 in Dia.
Mfr # 40r2.25-24
Zoro # G002715909
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/4 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unfinished
Product Information
- Brand Zoro Select
- MFR # 40r2.25-24
- Zoro # G002715909
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 2 ft |
Diameter | 2 1/4 in |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Overall Length | 24 in |
Outside Diameter Tolerance | -0.004 in |
Outside Diameter | 2 1/4 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance -0.004 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A304, ASTM A322, ASTM A331, Length Tolerance +/-2.000 in, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (1001309)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 6 ft L. (14969_72_0)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-UHMW-366)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/2, 1.5 In (O1D1-126)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (00R.437-36)
- ZORO SELECT Rod, 4140, 5/8 In Dia x 6 Ft, BHN 241 (2HKT8)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/4 in Dia. (18560_36_0)
- Zoro Select Alloy Steel Rods