Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 12 in L, 1 in Dia.
Mfr # 7368_12_0
Zoro # G902644255
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Alloy Steel
- Alloy Type 4130
- Temper T
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 7368_12_0
- Zoro # G902644255
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 1 in |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +0.125 in/-0.000 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Description
4130 Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Finished, Rockwell Hardness B92, Brinell Hardness 197, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Yes, Standards AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108, Length Tolerance +0.125 in/-0.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A (BULK-RS-E60-258)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/8 in Dia. (18557_36_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (00R1.5-36)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241 (2AHT2)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- Zoro Select Alloy Steel Rods