Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 6 ft L, 1 in W
Mfr # 42DF.5X1-72
Zoro # G501917330
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Product Information
- Brand Zoro Select
- MFR # 42DF.5X1-72
- Zoro # G501917330
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 1 in |
Length | 6 ft |
Length Tolerance | +/-6 in |
Width Tolerance | +0.000 in/-0.125 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-6 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- ZORO SELECT Buna-N Sheet, 70A, 5'x36"x0.25", Black (BULK-RS-BHS70-278)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Black (36-005B-062)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 1 1/2" W (42DF1X1.5-72)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 6 Ft L (2HKE3)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1.25X4-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 6 in W (9659_6_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 3 in W (42DF.75X3-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9663_6_12)
- Zoro Select Alloy Steel Sheets