Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 24 in L, 3 in W
Mfr # 42DF.5X3-24
Zoro # G501917170
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Product Information
- Brand Zoro Select
- MFR # 42DF.5X3-24
- Zoro # G501917170
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 3 in |
Length | 24 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +/-2 in |
Overall Length | 24 in |
Overall Width | 3 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 24 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-2 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.500" Thick (G15-.50F-24X24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 1 in W (42DF.5X1-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF.5X2.5-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (42DF1X2-24)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3/4 in W (40S.75-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9663_6_12)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 3 Ft L (2HKD9)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 3 1/2 in W (40S3.5-72)
- Zoro Select Alloy Steel Sheets