Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 24 in L, 2 in W
Mfr # 42DF1X2-24
Zoro # G801917238
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Product Information
- Brand Zoro Select
- MFR # 42DF1X2-24
- Zoro # G801917238
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 2 in |
Length | 24 in |
Length Tolerance | +/-2 in |
Width Tolerance | +0.000 in/-0.125 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-2 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- GLAZELOCK 1/8", 3"L x 1-1/2"W1/2" Slot, Interlocking U-shaped Horsehoe Plastic Shims Red 1000pc/box (GLZ02)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 5" Disc (5 Pack) (22-01-125)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF.5X2.5-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF2X2.5-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 3 in W (42DF.5X3-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 3 in W (42DF.5X3-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3 1/2" W (40F.5X3.5-6)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 3 In, 3 Ft L (2HKE2)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- Zoro Select Alloy Steel Sheets