Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Plate, 12 in L
Mfr # 40f.75x4-12
Zoro # G506903796
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 12 in
- Width Tolerance Not Rated
- Material Grade 4140
- Shape Plate
Product Information
- Brand Zoro Select
- MFR # 40f.75x4-12
- Zoro # G506903796
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Overall Length | 12 in |
Width Tolerance | Not Rated |
Details
Material | Alloy Steel |
Item | 4140 Alloy Steel Plate |
Material Grade | 4140 |
Shape | Plate |
Description
4140 Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Width Tolerance Not Rated, Shape Plate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873150)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS (36D706)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (4703_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, 13/32, 0.4062 In (W1D13326)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 241 (2HKP7)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (00R1.5-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (7364_36_0)
- ZORO SELECT Rod, Steel, 4140, 1 7/8 In Dia x 1 Ft L (2HKV7)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- Zoro Select Alloy Steel Rods