Shop All Test Leads & Probes
Zoro Select
Alligator Clip Test Lead, 36 In, Red
Mfr # 4WPZ6
Zoro # G2131062
original price:
$11.75
14% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Shrouded Banana Plug
- Color Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 3 ft.
- Features Test Clip Leads can Help to Expand Testing Capabilities
Product Information
- Brand Zoro Select
- MFR # 4WPZ6
- Zoro # G2131062
- UPC # 190735522820
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. |
Length - Test Lead | 3 ft |
Manufacturers Warranty Length | 1 yr |
Wire Size | 18 AWG |
Description
Test Leads, Color Code Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Test Clip Leads can Help to Expand Testing Capabilities, Manufacturers Warranty Length 1 yr, Wire Size 18 AWG, Wire Insulation Double Insulation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK3 (B9902AM)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L30#)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L600#)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR (Fluke-AC87)
- Zoro Select Test Leads & Probes