Shop All Pool Cleaners
Zoro Select
Algae Brush, SS, 9 In L
Mfr # 2ZTX9
Zoro # G0633367
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in ID Pole
- Length 9 in
- Width 6 in
- Handle Kwik Snap
- Housing Material Stainless Steel & Plastic
Product Information
- Brand Zoro Select
- MFR # 2ZTX9
- Zoro # G0633367
- UPC # 190735458617
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Height | 1/2 in |
Overall Width | 6 in |
Details
Item | Algae Brush |
For Use With | 1 in ID Pole |
Handle | Kwik Snap |
Housing Material | Stainless Steel & Plastic |
Color/Finish | White/Stainless Steel |
Product Type | Algae Brush |
Material | Plastic, Stainless Steel |
Color | White |
Description
Algae Brush, Color White, Material Plastic, Stainless Steel, Overall Length 9 in, Overall Height 1/2 in, Overall Width 6 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Algae Brush, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ65)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 50 Ft (2ZTX1)
- ZORO SELECT Floor Drain Pad, 12 In. L (2ZTV8)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- ZORO SELECT Standard Hand Skimmer, 22 In L (2ZTW2)
- ZORO SELECT Vacuum Fitting (2ZTT7)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- AMERICAN GRANBY 10.3 oz. Silicone Adhesive - White (AM36154)
- Zoro Select Pool Cleaners