Shop All Air Cleaners and Accessories
Zoro Select
Air Purifier Filter Replacement
Mfr # 786A23
Zoro # G503456776
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Carbon Filters
- Actual Height 16 5/8 in
- Filters Down To 0.003 micron
- Compatible Manufacturer Model Number 5300, 5300-2, 5500, 6300, 6300-2, AM90, C535, P300
- Actual Width 14 1/8 in
Product Information
- Brand Zoro Select
- MFR # 786A23
- Zoro # G503456776
- UPC # 8809154392953
- Country of Origin Multiple
- Category Air Cleaners and Accessories
Dimensions
Actual Height | 16 5/8 in |
Actual Width | 14 1/8 in |
Actual Depth | 2 3/16 in |
Details
Item | Air Purifier filter replacement |
Includes | (4) Carbon Filters |
Filters Down To | 0.003 micron |
Compatible Manufacturer Model Number | 5300, 5300-2, 5500, 6300, 6300-2, AM90, C535, P300 |
Filter Type | HEPA; Carbon |
Description
Air Purifier filter replacement, Filter Type HEPA; Carbon, Actual Depth 2 3/16 in, Actual Height 16 5/8 in, Actual Width 14 1/8 in, Compatible Manufacturer Model Number 5300, 5300-2, 5500, 6300, 6300-2, AM90, C535, P300, Filters Down To 0.003 micron, Includes (4) Carbon Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0016, 2PK (16255.10H)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- MASTERCOOL Accu-Charge Ii Refrigerant Scale (ME98210-BL)
- ZORO SELECT Air Purifier (786A18)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- ZORO SELECT Air Purifier (786A16)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- WEIN Wein Products AS150MM Air Supply Minimate Personal Air Purifier (AS150MM)
- Zoro Select Air Cleaners and Accessories