Shop All Dispensing Syringes
Zoro Select
Air-Operated Syringe, 30 mL, Taper Tip (Barrel & Stopper Only), High Density Polypropylene, PK 10
Mfr # 5FVD7
Zoro # G2879037
original price:
$17.29
5% off
new price: $16.39
/pk 10, $1.64/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated Taper Tip (Barrel & Stopper Only)
- Material High Density Polypropylene
- Color Translucent
- Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
- Inside Dia. 0.042 in
Product Information
- Brand Zoro Select
- MFR # 5FVD7
- Zoro # G2879037
- Country of Origin United States
- Category Dispensing Syringes
Dimensions
Inside Dia. | 0.042 in |
Inner Diameter | 0.046 in |
Details
Item | Air-Operated Syringe |
Type | Air Operated Taper Tip (Barrel & Stopper Only) |
Material | High Density Polypropylene |
Capacity | 30 cc |
Color | Translucent |
Dispenses | Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants |
For Use With | Pneumatic Syringe Dispensing Machine |
Application | Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others |
Product Type | Air-Operated Syringe |
UV Resistant Body | No |
Hub Connection Type | Taper Tip |
Actuation | Air-Powered |
Description
Air-Operated Syringe, Actuation Air-Powered, Capacity 30 mL, Color Translucent, For Use With Pneumatic Syringe Dispensing Machine, Hub Connection Type Taper Tip, Material Polypropylene, UV Resistant Body No, Product Type Air-Operated Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants, Inner Diameter 0.046 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Spray Adhesive, Fast Tack 92 Series, Tan, 20 oz, Aerosol Can (SW092)
- FLEX PASTE Rubber Paste Black 3Lb (PFSBLKR32)
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- DAP Wood Filler 6 oz Size, Tube Walnut Plastic Wood (7079800584)
- ZORO SELECT Dispensing Syringe, 3 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVD8)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- ZORO SELECT Dispensing Syringe, 50 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE7)
- ZORO SELECT Air-Operated Syringe, 5 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD3)
- ZORO SELECT Dispensing Syringe, 6 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE4)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- Zoro Select Dispensing Syringes