Shop All Steel Stock
Zoro Select
Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL
Mfr # A2141126
Zoro # G4536777
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 200 to 235 BHN
- Finish RMS 45 Max
- Grade A2
- Length Tolerance +0.25 in/+0.5 in
Product Information
- Brand Zoro Select
- MFR # A2141126
- Zoro # G4536777
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness C24, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" Hole x #9 Carbon Steel Expanded A36-Flattened (22504_48_48)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-116)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23428)
- ZORO SELECT Air Hard Flat Stock, A2, 4In Wx36In L (A2146)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Low Carbon Flat Stock, 1/4In Wx24In L (LC14144)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11418)
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- STEELWORKS Boltmaster 11118 2.25 x 48 in. Offset Slotted Steel Angle (869647)
- Zoro Select Steel Stock