Shop All Electric Drills
Zoro Select
Air Drill, 1/4 in.
Mfr # 5LK1B1
Zoro # G8986397
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1/4 in
- Drill Chuck Type Threaded
- Duty Industrial
- Housing Material Metal
- Handle Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 5LK1B1
- Zoro # G8986397
- UPC # 663023081939
- Country of Origin United States
- Category Electric Drills
Dimensions
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size - Air Drills | 1/4 in |
Overall Length | 9 3/4 in |
Min. Hose Size | 1/4 in |
Description
Drill, HP - Air Tools 0.40, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Threaded, Reversing No, 45 Degrees Angle Body Style - Air Tools, Free Speed 3,000 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 20 to 120 in-lb, Air Inlet Size - Air Tools 1/4 in NPT, CFM @ Full Load 15.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Bearings Ball and Roller, Housing Material Metal, Gear Train Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- GEDORE Basin Wrench, 260mm (316500)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd/Swivel 115V (0920104)
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- DEWALT 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck (DWD115K)
- HOLEMAKER TECHNOLOGY HMT OverReach 50 Magnet Base Clamp with Slide Plate, 110 Volt (861025-110US)
- Zoro Select Power Drills